Shop All Electronic LED Drivers
This Product is Discontinued
Current
LED Driver, 120-277 V, 6 W, 2-20 V (Discontinued)
Mfr # GELD6DMV350SL
Zoro # G4993904
This Product is Discontinued
Key Features
- Power Output 6W
- Output Current 0.35ADC
- Ballast Dimming No
- Ballast Dimming Type No Dimming
- Input Current 0.07 to 0.12AAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # GELD6DMV350SL
- Zoro # G4993904
- UPC # 043168668644
- Country of Origin China
- Category Electronic LED Drivers
Dimensions
Length | 1 3/4 in |
Width | 1 in |
Height | 1 3/4 in |
Description
Lightech(TM), LED Driver, Intended LED Usage LED Fixture Array, 120 to 277V AC Input Voltage, 2 to 20V DC Output Voltage, 0.07 to 0.12AAC Input Current, 0.35ADC Output Current, 7 W Input Power, 6W Power Output, 1 3/4 in Length, 1 in Width, 1 3/4 in Height, Case Form Factor Compact, Standard Profile, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.