Shop All Recessed Lighting Kits
Current
LED Downlight 6
Mfr # LRXBR61X9CWVQ
Zoro # G912041853
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type New Construction/Remodel
- Voltage 120 to 277V; 347V
- Reflector or Baffle Color Aluminum Reflector
- Rated Life 60,000 hr
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # LRXBR61X9CWVQ
- Zoro # G912041853
- Country of Origin Malaysia
- Category Recessed Lighting Kits
Dimensions
Nominal Size | 6 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 4 1/2 in |
Outside Diameter | 6 in |
Description
LED Downlight, Ceiling Type Flat Ceiling, Fixture Type New Construction/Remodel, Nominal Size 6 in, Maximum Wattage 22 W, Light Output 650 lm, 1,000 lm, 1,800 lm, Color Temperature 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120 to 277V; 347V, Overall Height 4 1/2 in, Lighting Technology LED, IC Rating Non-IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Snap-In, Series Lumination LRX Gen B, Outside Diameter 6 in, Compliance Type CA Title 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Cole Thermoformed PVC Ceiling Medallion (Fits Canopies up to 4 1/4"), 10"OD x 3 1/2"ID x 3/4"P (CMP10CO)
- BODINE 13215 W, 1400 lm Linear Fluorescent Emergency Ballast (B50)
- ELCO LIGHTING Accessories for Recessed Fixtures (L-BRCKT)
- SATCO 100W LED HID Bulb, CCT Select, Type B, Ballast Bypass, EX39 Base, 277480V (S23168)
- SUNPERIAN 6 Inch Square Ultra Thin LED Recessed Downlights 5 CCT 2700K-5000K 12W 1000LM Dimmable 16-Pack (SP34243-16PK)
- FEIT ELECTRIC Bulb Led 4In Retrofit Kit 27K (LEDG2R4/927CA)
- PORTOR 6in. LED Closet Light, PIR Motion Sensor (PT-DMS-6I-15W-5CCT)
- ELCO LIGHTING 6 Sloped Ceiling LED Reflector Inserts" (EL715CT5W)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 16-Pack (LR23795-16PK)
- LIGHTOLIER Round Downlight, 2700K, Aluminum, 7" (S7R827K10AL)
- JESCO Downlight LED 4 Round Ultra Slim 12W 3000K 90CRI WH (RLF-4812-3090-WH)
- Current Recessed Lighting Kits