Shop All LED Light Bulbs
Current
LED, 5.5 W, ST19, Medium Screw (E26), PK2
Mfr # LED5DFST19-GV-2
Zoro # G701866100
product price: $11.59
/pk 2, $5.80/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape ST19
- Dimmable Yes
- Light Distribution Omnidirectional
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # LED5DFST19-GV-2
- Zoro # G701866100
- UPC # 00043168421942
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 3 yr |
Overall Length | 5 in |
Bulb Dia. | 2 3/8 in |
Description
LED Vintage Style Amber Glass ST19 Light Bulbs, ST19 Bulb Shape, E26 Bulb Base Type, LED, 2200K, 400 lm, Wattage Equivalency 40 W INC, Watts 5.5 W, 120V AC, Dimmable Yes, Bulb Designation ST19, Bulb Primary Application General Purpose, Bulb Type Decorative, 2 3/8 in Bulb Dia., 4 in Overall Length, Rated Life 15,000 hr, Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor, Shatter-Resistant No, PK 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 22Watt Commercial LED Downlight, 8 in, CCT Adjustable, 120277 Volts, Econo (S11852)
- LIVING ACCENTS Led G50 Filmnt Lt Set Ww (LED-G50-12-WW)
- SATCO 40 W ST19 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2413)
- IOTA Generator Transfer Device, 4-5/8"L (ETS20 DR HITEMP M20)
- CURRENT LED Cool White 18 in. G13 T8/T12 Linear Light 15 Watt Equivalence 1 pk (37178)
- CURRENT GE Refresh CAC E12 (Candelabra) LED Bulb Daylight 40 W , 2PK (31425)
- CURRENT GE CAM E26 (Medium) Filament LED Bulb Amber Warm White 40 W , 2PK (42152)
- CURRENT GE 2PK 25W Aurades Bulb (75340)
- CURRENT GE 40W 48 Plant Bulb (49893)
- CURRENT Ultra Bright A15 E26 (Medium) LED Bulb Daylight 100 Watt Equivalence , 2PK (93121710)
- ILB GOLD Replacement For Sylvania, Cf26Dd/E/827/Eco Led Replacement (CF26DD/E/827/ECO LED REPLACEMENT)
- Current LED Light Bulbs