Shop All LED Light Bulbs
This Product is Discontinued
Current
LED 12W, A21, Med, E26, White, Omni (Discontinued)
Mfr # LED12DA21/840
Zoro # G3228972
This Product is Discontinued
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 4000K
- Bulb Shape A21
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # LED12DA21/840
- Zoro # G3228972
- UPC # 043168760454
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium Screw (E26) |
Bulb Color Temp. | 4000K |
Bulb Shape | A21 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | Omnidirectional |
Type | Standard |
Voltage | 120v |
Watts | 12W |
Light Technology | LED |
Item | Compact LED Bulb |
Average Bulb Life | 15,000 hr. |
Light Color | White |
Lighting Certification | ENERGY STAR |
Dimming Method | Continuous Dimming |
Dimming Type | 0-10V |
Description
LED,12 W,A21,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.