Shop All LED Light Bulbs
This Product is Discontinued
Current
LED 10W, Can Light, E26 (Discontinued)
Mfr # LED10RS6/840E26P
Zoro # G3229569
This Product is Discontinued
Key Features
- Bulb Base Type Medium Screw
- Bulb Color Temp. 4000K
- Bulb Technology LED
- Dimmable Yes
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # LED10RS6/840E26P
- Zoro # G3229569
- UPC # 043168303675
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium Screw |
Bulb Color Temp. | 4000K |
Bulb Technology | LED |
Dimmable | Yes |
Type | Standard |
Watts | 10W |
Light Appearance | 3000K, White |
Item | LED 10W,Can Light,E26 |
Average Bulb Life | 50,000 hr. |
Description
LED 10W,Can Light,E26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.