Shop All Halogen Light Bulbs
This Product is Discontinued
Current
Lamp, Halogen, PAR38, 38W, Spot, 1500 hr. (Discontinued)
Mfr # 38PAR38H1500SP10 120
Zoro # G5267945
This Product is Discontinued
Key Features
- Light Appearance 2700 to 2999K, Soft White
- Max Overall Bulb Length 5-5/16"
- Lumens 520 lm
- Light Bulb Dia. 4-3/4"
- Bulb Technology Halogen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # 38PAR38H1500SP10 120
- Zoro # G5267945
- UPC # 043168691352
- Country of Origin United States
- Category Halogen Light Bulbs
Dimensions
Max Overall Bulb Length | 5-5/16" |
Light Bulb Dia. | 4-3/4" |
Max. Overall Bulb Length | 5-5/16" |
Overall Length | 5 1/2 in |
Bulb Dia. | 4 3/4 in |
Description
Halogen Bulb, Bulb Base Type Medium Screw (E26), Bulb Beam Angle 10 Degrees , Bulb Dia. 4 3/4 in, Bulb Shape PAR38, Color Temperature 2850K, Incandescent Wattage Equivalency 50 W, Lumens 520 lm, Light Technology Halogen, Overall Length 5 1/2 in, Shatter-Resistant No, Trade Number 38PAR38H1500SP10 120, Voltage 120V AC, Watts 38 W, Rated Life 1,500 hr, Bulb Finish Clear, Dimmable Yes, Light Color White
Restrictions
- This item has been restricted from sale in the following states: CO, NV, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.