Shop All LED Light Bulbs
This Product is Discontinued
Current
Integrated Tube, Glass Bulb Housing, 4000 (Discontinued)
Mfr # LED13ET8G4/840US
Zoro # G2571088
This Product is Discontinued
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 4000K
- Bulb Housing Glass
- Bulb Shape T8
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # LED13ET8G4/840US
- Zoro # G2571088
- UPC # 043168213738
- Country of Origin United States
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 48" |
Max. Overall Bulb Length | 48" |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 1 in |
Overall Length | 48 in |
Nominal Length | 4 ft |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 32 W, Lumens 2,000 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 13 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage Ballast Dependent, Standards UL 1598, UL and cUL Listed, Rough Service No, Overall Length 48 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.