Shop All LED Light Bulbs
This Product is Discontinued
Current
Integrated LED Tube, 5000K, Very Cool (Discontinued)
Mfr # LED18ET8/4/850
Zoro # G9756065
This Product is Discontinued
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 5000K
- Bulb Housing Polycarbonate
- Bulb Shape T8
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # LED18ET8/4/850
- Zoro # G9756065
- UPC # 043168931403
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Bulb Manufacturers Warranty Length | 5 yr |
Max Overall Bulb Length | 48" |
Max. Overall Bulb Length | 48" |
Bulb Dia. | 1 in |
Overall Length | 48 in |
Nominal Length | 4 ft |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Polycarbonate, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 32 W, Lumens 2,650 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 18 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage Ballast Dependent, Standards NSF Rated, RoHS Compliant, UL Damp Rated, UL1598, Rough Service No, Overall Length 48 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.