Shop All Vehicle Bulbs & Lenses
Current
Incandescent Sealed Beam Lamp, PAR46,450W
Mfr # 4581
Zoro # G3427821
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR46
- Bulb Base Type Screw Terminals
- Watts 450 W
- Lumens 30,820 lm
- Light Appearance 3000 to 3999K, Warm White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # 4581
- Zoro # G3427821
- UPC # 043168248624
- Country of Origin Multiple
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 12-1/2" |
Light Bulb Dia. | 5-3/4" |
Max Overall Bulb Length | 12-1/2" |
Bulb Dia. | 5 3/4 in |
Overall Length | 3 1/4 in |
Description
Incandescent Bulb, Bulb Base Type Screw Terminals, Bulb Shape PAR46, Bulb Finish Clear, Color Temperature 3000K, Lumens 30,820 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 4581, Voltage 28V AC, Watts 450 W, Bulb Beam Angle 14 Degrees , Rated Life 10 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, ANSI Code 4581, Overall Length 3 1/4 in, Light Distribution Spot, Standards Meets 2012 Lighting Legislation Energy
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCO 31-Series Kwikconnect Blades 31-Kwikconnect, 31-13 (31-13)
- CUSTOM ACCESSORIES 63 in L X 285 in W Silver Foldable Sun Shade (40953)
- WARREN DISTRIBUTION 11OZ CarbChoke Spray (MAG00414)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 4-9/32 x 8-1/8 In (BF1339-SP)
- CURRENT Mini Incand. Bulb, 25T7DC, 25W, T7,120V (25T7DC)
- CURRENT Miniature Lamp, 303, 8.0W, G6, 28V (303)
- CURRENT Miniature Incand. Bulb, 307, 19W, S8, 28V (307)
- CURRENT Miniature Lamp, 1683, 29W, S8, 28V (1683)
- CURRENT Mini Incand. Bulb, 120PSB, 3.0W, T2,120V (TEL/120PSB)
- CURRENT Miniature Lamp, 1004, 12W, B6, 13V, PK2 (1004/BP2)
- ILC Replacement for Skylight Sk81g replacement light bulb lamp (SK81G SKYLIGHT)
- Current Automotive Lighting