Shop All Vehicle Bulbs & Lenses
Current
Incandescent Sealed Beam Lamp, PAR36,150W
Mfr # 4626
Zoro # G1455763
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR36
- Light Technology Incandescent
- Bulb Base Type Screw Terminals
- Watts 150 W
- Lumens 825 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 4626
- Zoro # G1455763
- UPC # 043168249645
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 4-1/2" |
Max. Overall Bulb Length | 5-3/8" |
Max Overall Bulb Length | 5-3/8" |
Bulb Dia. | 4 1/2 in |
Overall Length | 2 3/4 in |
Description
Incandescent Bulb, Bulb Base Type Screw Terminals, Bulb Shape PAR36, Bulb Finish Clear, Color Temperature 3000K, Lumens 825 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 4626, Voltage 28V AC, Watts 150 W, Bulb Beam Angle 40 Degrees , Rated Life 300 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, ANSI Code 4626, Indoor/Outdoor Usage Indoor/Outdoor, Overall Length 2 3/4 in, Light Distribution Flood, Standards Meets 2012 Lighting Legislation Energy
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Adjustable Wiper Arm, 280 to 380mm (200714D)
- KFI Plow MNT 2005-11 Honda Forman (105055)
- CAR DEALER DEPOT Wash & Wax With Carnauba, Spot Free Drying (670)
- PRESTA UV Cream Wax - 1 Wax (166101)
- CURRENT Mini Incand. Bulb, 120PSB, 3.0W, T2,120V (TEL/120PSB)
- CURRENT Mini Incand. Bulb, 25T7DC, 25W, T7,120V (25T7DC)
- CURRENT BULB CAR W5W/BP2 12V (78565)
- CURRENT Miniature Lamp, 356, 5.0W, G3 1/2, 28V (356)
- CURRENT Miniature Lamp, 1683, 29W, S8, 28V (1683)
- CURRENT Miniature Lamp, 303, 8.0W, G6, 28V (303)
- RACE SPORT 35W Oem D1(O2) Factory Hid Ballast For Various Fitments (RS-D1(O2))
- Current Vehicle Bulbs & Lenses