Shop All Incandescent Light Bulbs
This Product is Discontinued
Current
Incandescent Light Bulb, A15, 30W (Discontinued)
Mfr # 30A15/CL
Zoro # G1913992
This Product is Discontinued
Key Features
- Bulb Shape A15
- Watts 30
- Lumens 215
- Voltage 130
- Bulb Color Temp. 2600K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 30A15/CL
- Zoro # G1913992
- UPC # 043168152914
- Country of Origin United States
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 3-1/2" |
Max Overall Bulb Length | 3-1/2" |
Bulb Dia. | 1 7/8 in |
Overall Length | 3 1/2 in |
Details
Bulb Shape | A15 |
Watts | 30 |
Lumens | 215 |
Voltage | 130 |
Bulb Color Temp. | 2600K |
Bulb Finish | Clear |
Average Bulb Life | 5000 hr. |
Item | Incandescent Lamp |
Standards | Meets 2012 Lighting Legislation Energy |
Shatter-Resistant | No |
Bulb Designation | 30A15/CL |
Color Temperature | 2600 K |
Description
Incandescent Lamp, Bulb Shape A15, Bulb Finish Clear, Color Temperature 2600 K, Lumens 215, Shatter-Resistant No, Voltage 130, Watts 30, Overall Length 3 1/2 in, Standards Meets 2012 Lighting Legislation Energy
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.