Shop All Halogen Light Bulbs
Current
Incandescent Lamp, G40, 60W
Mfr # 60G40
Zoro # G1375814
product price: $0.96
/ea
$0.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G40
- Bulb Base Type Medium Screw (E26)
- Watts 60 W
- Lumens 720 lm
- Light Appearance 2700 to 2999K, Soft White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 60G40
- Zoro # G1375814
- UPC # 043168908948
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Max. Overall Bulb Length | 4" |
Light Bulb Dia. | 5" |
Max Overall Bulb Length | 4" |
Overall Length | 6 7/8 in |
Bulb Dia. | 5 in |
Description
Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Shape G40, Bulb Finish Clear, Color Temperature 2600K, Lumens 720 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 60G40/CL, Voltage 120V AC, Watts 60 W, Bulb Beam Angle 360 Degrees , Rated Life 2,500 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Overall Length 6 7/8 in, Standards Meets 2012 Lighting Legislation Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Spec 24" LED Bath Vanity (52002BK)
- BUYERS PRODUCTS 5 Inch Round Ultra Bright LED Flood Light (1492127)
- PROJEX 150 W Clamp Lamp (4151P)
- ILC Replacement for Ushio Jcr12v-100wb replacement light bulb lamp (JCR12V-100WB USHIO)
- FEIT ELECTRIC HALOGEN JCD G9 WW 40W (BPQ40/G9/CAN)
- ILC Replacement for Skytron 24V 60W replacement light bulb lamp (24V 60W SKYTRON)
- ILC Replacement for Philips 401960 replacement light bulb lamp (401960 PHILIPS)
- ILC Replacement for WESTERMAN W 250 (W 250 WESTERMAN)
- ILC Replacement for Norman Lamps Q1500t3/cl-240v-256mm replacement light bulb lamp (Q1500T3/CL-240V-256MM NORMAN LAMPS)
- ILC Replacement for Satco S4514 replacement light bulb lamp 2 Pack (S4514 SATCO)
- ILC Replacement for GE General Electric G.E 18173 replacement light bulb lamp (18173 GE GENERAL ELECTRIC G.E)
- Current Halogen Light Bulbs