Shop All Vehicle Bulbs & Lenses
This Product is Discontinued
Current
Incandescent Floodlight, BR30, 65W (Discontinued)
Mfr # 65R30/FL 130V
Zoro # G1789785
This Product is Discontinued
Key Features
- Bulb Shape BR30
- Light Technology Incandescent
- Bulb Base Type Medium Screw (E26)
- Watts 65 W
- Lumens 580 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 65R30/FL 130V
- Zoro # G1789785
- UPC # 043168142632
- Country of Origin Hungary
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 3-3/4" |
Max Overall Bulb Length | 5-3/8" |
Max. Overall Bulb Length | 5-3/8" |
Overall Length | 5 3/8 in |
Bulb Dia. | 3 3/4 in |
Description
Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Shape BR30, Bulb Finish Frosted, Color Temperature 2600K, Lumens 580 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 65R30/FL, Voltage 130V AC, Watts 65 W, Bulb Beam Angle 30 Degrees , Rated Life 2,000 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Special Features Flood, Indoor/Outdoor Usage Indoor Only, Overall Length 5 3/8 in, Light Distribution Flood
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: CO, NV, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.