Shop All LED Light Bulbs
Current
Incandescent Basic Bulb, A21, 200 W, Soft White
Mfr # 11585
Zoro # G108997117
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 750 Hours
- Bulb Color Temp. 2800 K
- Bulb Shape Globe
- Bulb Technology Incandescent
- Bulb Type A21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 11585
- Zoro # G108997117
- UPC # 43168904551
- Country of Origin Hungary
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.6" |
Length | 5.4" |
Details
Average Light Bulb Life | 750 Hours |
Bulb Color Temp. | 2800 K |
Bulb Shape | Globe |
Bulb Technology | Incandescent |
Bulb Type | A21 |
Type | Bulb |
Voltage | 120 V |
Watts | 200 W |
Light Appearance | Soft White |
Lumens | 3,405 lm |
Item | Light Bulbs |
Bulb Primary Application | General Purpose |
Industry Standard Number | 200A/W-1 12PK 120 |
Description
Basic bulbs provide direct, unfiltered light for utility lighting and bare lamp sockets. Incandescent soft white light allows for easy visibility. Perfect for use in storage areas, attics, and anywhere unfiltered light is needed. Expect quality from the worldwide industry leader.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sunoptics Ssx0350 Lamp & Module replacement light bulb lamp (SSX0350 LAMP & MODULE SUNOPTICS)
- RECYCLEPAK Veolia Battery Recycling Kit, 6-1/2"x5-1/2"x6" (SUPPLY-093)
- ILC Replacement for Osram Sylvania Cf26dd/e/835/eco/bl/1 replacement light bulb lamp (CF26DD/E/835/ECO/BL/1 OSRAM SYLVANIA)
- HALO Hl618Tat, Hl618Tcp Allslope (HLM6935)
- CURRENT LED Sunshine 48 in. G13 T8/T12 Linear Light 40 Watt Equivalence , 2PK (37177)
- CURRENT GE LED Cool White 48 in. G13 (Medium Bi-Pin) T8 LED Light Bulb 40 Watt Equivalence (37205)
- CURRENT BR30 E26 (Medium) LED Light Bulb Soft White 65 Watt Equivalence 6 pk, 6PK (38621)
- CURRENT GE 2PK LED 6W R16 Bulb (46961)
- CURRENT GE CAM E26 (Medium) Filament LED Bulb Amber Warm White 40 W , 2PK (42152)
- CURRENT S11 E17 (Intermediate) LED Bulb Soft White 40 Watt Equivalence (93128996)
- MIRACLE LED Bug Light Wide Angle Yellow Amber Glow Replace 60W for Porch & Patio (602170)
- Current LED Light Bulbs