Shop All LED Light Bulbs
This Product is Discontinued
Current
HID LED, 50 W, ED23-1/2, Mogul Screw (E39) (Discontinued)
Mfr # LED50ED23.5/725
Zoro # G7683479
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bulb Base Type Mogul Screw (E39)
- Bulb Color Temp. 2450K
- Bulb Housing Glass/Polycarbonate
- Bulb Shape ED23-1/2
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # LED50ED23.5/725
- Zoro # G7683479
- UPC # 043168275729
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 3-19/32" |
Bulb Manufacturers Warranty Length | 5 yr |
Max. Overall Bulb Length | 7-19/32" |
Length | 7 3/4 in |
Overall Length | 7 3/4 in |
Bulb Dia. | 3 5/8 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 5/8 in, Bulb Shape ED23-1/2, Bulb Style Corncob, Color Temperature 2450K, High Pressure Sodium Wattage Equivalency 100 W, Lumens 7,150 lm, Light Technology LED, Metal Halide Wattage Equivalency 175 W, Shatter-Resistant No, Voltage 120 to 277V AC, Watts 50 W, Length 7 3/4 in, Bulb Base Type Mogul Screw (E39), Bulb Housing Glass/Polycarbonate, Color Rendering Index 70, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.