Shop All Halogen Light Bulbs
This Product is Discontinued
Current
Halogen Spotlight, PAR36, 35W (Discontinued)
Mfr # 35PAR36/H/NSP8
Zoro # G1065732
This Product is Discontinued
Key Features
- Light Appearance 3000 to 3999K, Warm White
- Bulb Beam Angle 8 Degrees
- Bulb Color Temp. 3050K
- Standards Meets 2012 Lighting Legislation Energy
- Shatter-Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 35PAR36/H/NSP8
- Zoro # G1065732
- UPC # 043168970280
- Country of Origin Multiple
- Category Halogen Light Bulbs
Dimensions
Max Overall Bulb Length | 3-3/4" |
Light Bulb Dia. | 4-1/2" |
Max. Overall Bulb Length | 3-3/4" |
Overall Length | 3 3/4 in |
Bulb Dia. | 4 1/2 in |
Description
Halogen Bulb, Bulb Base Type Screw Terminals, Bulb Beam Angle 8 Degrees , Bulb Dia. 4 1/2 in, Bulb Shape PAR36, Color Temperature 3050K, Incandescent Wattage Equivalency 35 W, Lumens 93 lm, Light Technology Halogen, Overall Length 3 3/4 in, Shatter-Resistant No, Trade Number 35PAR36/H/NSP8, Voltage 12V AC, Watts 35 W, Rated Life 4,000 hr, Bulb Finish Clear, Dimmable Yes, Light Color White, Special Features Narrow Spot, Standards Meets 2012 Lighting Legislation Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.