Shop All Vehicle Bulbs & Lenses
This Product is Discontinued
Current
Halogen Sealed Beam Spotlight, PAR36, 50W (Discontinued)
Mfr # 50PAR36/VNSP
Zoro # G2204614
This Product is Discontinued
Key Features
- Bulb Shape PAR36
- Bulb Base Type Screw Terminals
- Light Appearance 3000 to 3999K, Warm White
- Watts 50
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 50PAR36/VNSP
- Zoro # G2204614
- UPC # 043168906463
- Country of Origin United States
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 4-1/2" |
Max Overall Bulb Length | 4" |
Max. Overall Bulb Length | 4" |
Bulb Dia. | 4 1/2 in |
Overall Length | 2 3/4 in |
Description
Halogen Sealed Beam Lamp, Bulb Base Type Screw Terminals, Bulb Beam Angle 15 Degrees , Bulb Dia. 4 1/2 in, Bulb Shape PAR36, Color Temperature 3000 K, Lumens 330, Overall Length 2 3/4 in, Shatter-Resistant No, Voltage 12, Watts 50, Bulb Finish Clear, Dimmable Yes, Special Features Spot, Standards Meets 2012 Lighting Legislation Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.