Shop All Vehicle Bulbs & Lenses
Current
Halogen Sealed Beam Lamp, PAR46,250W
Mfr # 4551
Zoro # G1616587
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape PAR46
- Bulb Base Type Screw Terminals
- Light Appearance 3000 to 3999K, Warm White
- Wattage Equivalency 250W INC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 4551
- Zoro # G1616587
- UPC # 043168247955
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 4-13/16" |
Light Bulb Dia. | 5-3/4" |
Max. Overall Bulb Length | 4-13/16" |
Bulb Dia. | 5 3/4 in |
Overall Length | 5 in |
Description
Halogen Sealed Beam Bulb, Bulb Base Type Screw Terminals, Bulb Beam Angle 40 Degrees , Bulb Dia. 5 3/4 in, Bulb Shape PAR46, Color Temperature 3000K, Incandescent Wattage Equivalency 250 W, Lumens 67 lm, Light Technology Halogen, Overall Length 5 in, Shatter-Resistant No, Trade Number 4551, Voltage 28V AC, Watts 250 W, Rated Life 25 hr, Bulb Finish Clear, Dimmable Yes, Light Color White, ANSI Code 4551, Standards Meets 2012 Lighting Legislation Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Battery Charger, Automatic Boosting, Charging, Maintaining For Batt. Volt.: 6, 12 (1JYU9)
- WIX FILTERS Air Filter, 46518 (46518)
- FACTOR 55 HITCHLINK - RED (00020-01)
- WALTER SURFACE TECHNOLOGIES Parts Washer Basket, For 6NVR5 and 6NVR6 (55B004)
- CURRENT Miniature Lamp, 1683, 29W, S8, 28V (1683)
- CURRENT Miniature Incand. Bulb, 307, 19W, S8, 28V (307)
- CURRENT Miniature Lamp, 356, 5.0W, G3 1/2, 28V (356)
- CURRENT Mini Incand. Bulb, 120PSB, 3.0W, T2,120V (TEL/120PSB)
- CURRENT Mini Incand. Bulb, 25T7DC, 25W, T7,120V (25T7DC)
- CURRENT Miniature Lamp, 1004, 12W, B6, 13V, PK2 (1004/BP2)
- LUMAPRO Miniature Lamp, H1-55, 65W, T2 1/2, 12V (H1 55W)
- Current Automotive Headlight, Signal & Tail Light Assemblies