Shop All Halogen Light Bulbs
Current
Halogen Reflector Lamp, MR16, 50W
Mfr # Q50MR16/C/CG55(FNV)
Zoro # G0591805
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Bulb Designation Q50MR16C/CG55
- Bulb Shape MR16
- Max Overall Bulb Length 1-7/8"
- Light Distribution Flood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # Q50MR16/C/CG55(FNV)
- Zoro # G0591805
- UPC # 043168994187
- Country of Origin United States
- Category Halogen Light Bulbs
Dimensions
Max Overall Bulb Length | 1-7/8" |
Max. Overall Bulb Length | 1-7/8" |
Light Bulb Dia. | 2" |
Overall Length | 2 in |
Bulb Dia. | 2 in |
Description
Halogen Reflector Lamp, Bulb Base Type 2-Pin (GU5.3), Bulb Beam Angle 55 Degrees , Bulb Dia. 2 in, Bulb Shape MR16, Color Temperature 3050K, Lumens 775 lm, Light Technology Halogen, Overall Length 2 in, Shatter-Resistant No, Voltage 12V, Watts 50 W, Bulb Finish Clear, Dimmable Yes, Light Color White, Special Features Wide Flood, ANSI Code FNV, Standards Meets 2012 Lighting Legislation Energy
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED PAR30 E26 BW 75W 2PK (PAR30LDM/930CA2)
- ILC Replacement for Bulbrite 770404 replacement light bulb lamp (770404 BULBRITE)
- ILC Replacement for Osram Sylvania 3650t3/cl-480v replacement light bulb lamp (3650T3/CL-480V OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Jde11 130v-75w replacement light bulb lamp (JDE11 130V-75W LIGHT BULB / LAMP)
- ILC Replacement for KLS EFP 12-100 replacement light bulb lamp (EFP 12-100 KLS)
- ILC Replacement for Plusrite J118 500w 120v replacement light bulb lamp, 2PK (J118 500W 120V PLUSRITE)
- ILC Replacement for BULBRITE Q20G4/24 (Q20G4/24 BULBRITE)
- ILC Replacement for Kengo 6W 6V Mr16 replacement light bulb lamp (6W 6V MR16 KENGO)
- ILC Replacement for Philips 50par20/hal/nfl30 replacement light bulb lamp (50PAR20/HAL/NFL30 PHILIPS)
- ILC Replacement for Light Bulb / Lamp 29722atr replacement light bulb lamp (29722ATR LIGHT BULB / LAMP)
- ILC Replacement for LIF P1/12 225v replacement light bulb lamp (P1/12 225V LIF)
- Current Halogen Light Bulbs