Shop All Halogen Light Bulbs
Current
Halogen Light Bulb, T4, 50W
Mfr # Q50/G8/CD -120V
Zoro # G1258406
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Halogen
- Bulb Base Type 2-Pin (G8)
- Voltage 120V AC
- Light Appearance 3000 to 3999K, Warm White
- Bulb Designation Q50/G8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # Q50/G8/CD -120V
- Zoro # G1258406
- UPC # 043168219419
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Max Overall Bulb Length | 1-3/4" |
Light Bulb Dia. | 1/2" |
Max. Overall Bulb Length | 1-3/4" |
Overall Length | 1 3/4 in |
Bulb Dia. | 1/2 in |
Description
Halogen Bulb, Bulb Base Type 2-Pin (G8), Bulb Beam Angle 360 Degrees , Bulb Dia. 1/2 in, Bulb Shape T4, Color Temperature 3000K, Incandescent Wattage Equivalency 50 W, Lumens 700 lm, Light Technology Halogen, Overall Length 1 3/4 in, Shatter-Resistant No, Trade Number Q50/G8, Voltage 120V AC, Watts 50 W, Rated Life 1,500 hr, Bulb Finish Clear, Dimmable Yes, Light Color White, Standards Meets 2012 Lighting Legislation Energy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON FLUORESCENT LAMPS FLOUR LMPHLDR (13653-WP)
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU5.3 12V AC/DC (S9496)
- COAST CUTLERY G55 Focusing Flashlight (G55)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F20T12/D/ECO)
- ILC Replacement for GE General Electric G.E 60par30/h/fl35 120v replacement light bulb lamp (60PAR30/H/FL35 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Grainger 1k347 replacement light bulb lamp (1K347 GRAINGER)
- ILC Replacement for Mitutoyo Ph3500 Surface replacement light bulb lamp (PH3500 SURFACE MITUTOYO)
- ILC Replacement for GE General Electric G.E Wb25x10019 replacement light bulb lamp (WB25X10019 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania ESB 64250 HLX replacement light bulb lamp (ESB 64250 HLX SYLVANIA)
- ILC Replacement for Halco Jc20/ba15s replacement light bulb lamp (JC20/BA15S HALCO)
- ILC Replacement for Light Bulb / Lamp Mr16c 6V 5W replacement light bulb lamp (MR16C 6V 5W LIGHT BULB / LAMP)
- Current Halogen Light Bulbs