Shop All Halogen Light Bulbs
This Product is Discontinued
Current
Halogen Light Bulb, T4, 40W (Discontinued)
Mfr # Q40G9/CD
Zoro # G0966576
This Product is Discontinued
Key Features
- Bulb Type Miniature
- Dimmable Yes
- Shatter-Resistant No
- Bulb Beam Angle 360 Degrees
- Watts 40 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # Q40G9/CD
- Zoro # G0966576
- UPC # 043168167550
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-3/4" |
Light Bulb Dia. | 1-1/4" |
Max Overall Bulb Length | 1-3/4" |
Bulb Dia. | 1 1/4 in |
Overall Length | 1 3/4 in |
Description
Miniature Halogen Bulb, Bulb Base Type 2-Pin (G9), Bulb Beam Angle 360 Degrees , Bulb Dia. 1 1/4 in, Bulb Shape T4, Color Temperature 2750K, Lumens 480 lm, Light Technology Halogen, Overall Length 1 3/4 in, Shatter-Resistant No, Trade Number Q40G9, Voltage 120V AC, Watts 40 W, Bulb Finish Clear, Dimmable Yes, Standards Meets 2012 Lighting Legislation Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.