Shop All Halogen Light Bulbs
This Product is Discontinued
Current
Halogen Light Bulb, T4,100W (Discontinued)
Mfr # Q100CL/MC/2V-ESN
Zoro # G0789582
This Product is Discontinued
Key Features
- Bulb Beam Angle 360 Degrees
- Bulb Type Miniature
- Shatter-Resistant No
- Max. Overall Bulb Length 2-13/16"
- Bulb Technology Halogen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # Q100CL/MC/2V-ESN
- Zoro # G0789582
- UPC # 043168443852
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Max. Overall Bulb Length | 2-13/16" |
Max Overall Bulb Length | 2-13/16" |
Light Bulb Dia. | 1/2" |
Bulb Dia. | 1/2 in |
Overall Length | 2 3/4 in |
Description
Miniature Halogen Bulb, Bulb Base Type Miniature Candelabra Screw (E11), Bulb Beam Angle 360 Degrees , Bulb Dia. 1/2 in, Bulb Shape T4, Color Temperature 2950K, Lumens 1,800 lm, Light Technology Halogen, Overall Length 2 3/4 in, Shatter-Resistant No, Trade Number ESN, Voltage 120V AC, Watts 100 W, Bulb Finish Clear, Dimmable Yes, ANSI Code ESN, Standards Meets 2012 Lighting Legislation Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.