Shop All Halogen Light Bulbs
This Product is Discontinued
Current
Halogen Light Bulb, T3,1500W (Discontinued)
Mfr # Q1500T3/CL-240V
Zoro # G3256897
This Product is Discontinued
Key Features
- Lumens 32,000 lm
- Bulb Technology Halogen
- Max Overall Bulb Length 10"
- Bulb Base Type Recessed Single Contact (R7s)
- Light Bulb Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # Q1500T3/CL-240V
- Zoro # G3256897
- UPC # 043168238304
- Country of Origin Hungary
- Category Halogen Light Bulbs
Dimensions
Max Overall Bulb Length | 10" |
Light Bulb Dia. | 3/8" |
Max. Overall Bulb Length | 10" |
Overall Length | 10 in |
Bulb Dia. | 3/8 in |
Description
Miniature Halogen Bulb, Bulb Base Type Recessed Single Contact (R7s), Bulb Beam Angle 360 Degrees , Bulb Dia. 3/8 in, Bulb Shape T3, Color Temperature 3050K, Lumens 32,000 lm, Light Technology Halogen, Overall Length 10 in, Shatter-Resistant No, Trade Number Q1500T3/CL, Voltage 240V AC, Watts 1,500 W, Bulb Finish Clear, Dimmable Yes, Standards Meets 2012 Lighting Legislation Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.