Shop All Halogen Light Bulbs
This Product is Discontinued
Current
Halogen Light Bulb, T2 1/2,300W (Discontinued)
Mfr # Q300T3/CL/CD
Zoro # G0814466
This Product is Discontinued
Key Features
- Shatter-Resistant No
- Bulb Finish Clear
- Bulb Designation Q300T3/CL
- Standards Meets 2012 Lighting Legislation Energy
- Bulb Type Miniature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # Q300T3/CL/CD
- Zoro # G0814466
- UPC # 043168993791
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Max Overall Bulb Length | 4-11/16" |
Light Bulb Dia. | 1/2" |
Max. Overall Bulb Length | 4-11/16" |
Overall Length | 4 3/4 in |
Bulb Dia. | 1/2 in |
Description
Miniature Halogen Bulb, Bulb Base Type Recessed Single Contact (R7s), Bulb Beam Angle 360 Degrees , Bulb Dia. 1/2 in, Bulb Shape T2-1/2, Color Temperature 2950K, Lumens 5,950 lm, Light Technology Halogen, Overall Length 4 3/4 in, Shatter-Resistant No, Trade Number Q300T3/CL, Voltage 120V AC, Watts 300 W, Bulb Finish Clear, Dimmable Yes, Standards Meets 2012 Lighting Legislation Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.