Shop All Halogen Light Bulbs
This Product is Discontinued
Current
Halogen Light Bulb, PAR20, E26, 25 Degrees (Discontinued)
Mfr # 38PAR20H/FL25
Zoro # G5214815
This Product is Discontinued
Key Features
- Bulb Color Temp. 2750K
- Lumens 490 lm
- Lighting Technology Halogen
- Bulb Shape PAR20
- Bulb Designation 38PAR20H/FL25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 38PAR20H/FL25
- Zoro # G5214815
- UPC # 043168691635
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Light Bulb Dia. | 2-1/2" |
Max. Overall Bulb Length | 3-1/8" |
Max Overall Bulb Length | 3-1/8" |
Overall Length | 3 1/4 in |
Bulb Dia. | 2 1/2 in |
Description
Halogen Bulb, Bulb Base Type Medium Screw (E26), Bulb Beam Angle 25 Degrees , Bulb Dia. 2 1/2 in, Bulb Shape PAR20, Color Temperature 2850K, Incandescent Wattage Equivalency 50 W, Lumens 490 lm, Light Technology Halogen, Overall Length 3 1/4 in, Shatter-Resistant No, Trade Number 38PAR20H/FL25, Voltage 120V AC, Watts 38 W, Rated Life 1,500 hr, Bulb Finish Clear, Dimmable Yes, Light Color White, Special Features Flood
Restrictions
- This item has been restricted from sale in the following states: CO, NV, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.