Shop All Halogen Light Bulbs
Current
Halogen Light Bulb, PAR16, 35W
Mfr # 35PAR16/CURIO
Zoro # G3099756
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Type Reflector
- Light Bulb Dia. 2"
- Bulb Color Temp. 2700K
- Watts 35 W
- Average Bulb Life 3000 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 35PAR16/CURIO
- Zoro # G3099756
- UPC # 043168206419
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Light Bulb Dia. | 2" |
Max. Overall Bulb Length | 2" |
Max Overall Bulb Length | 2" |
Overall Length | 2 in |
Bulb Dia. | 2 in |
Description
Halogen Lamp, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 in, Bulb Shape PAR16, Color Temperature 2700K, Light Technology Halogen, Overall Length 2 in, Shatter-Resistant No, Voltage 120V AC, Watts 35 W, Bulb Finish Clear, Dimmable Yes, Light Color White, Special Features Flood, Standards Meets 2012 Lighting Legislation Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX FLUOR STRIP 2L T12 4'L (SSF240)
- BOSTITCH Dual Swing Arm Desk Lamp, Black (VLED1509)
- ILC Replacement for Stratagene Stratalinker 1800 replacement light bulb lamp (STRATALINKER 1800 STRATAGENE)
- BAYCO BAYCO Incandescent Silver Clamp Light (SL-300N4)
- ILC Replacement for Unico Corded Junior Microscope Bulb replacement light bulb lamp (CORDED JUNIOR MICROSCOPE BULB UNICO)
- ILC Replacement for Eliminator Lighting E-135 replacement light bulb lamp (E-135 ELIMINATOR LIGHTING)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Donsbulbs Q50JCG14 (Q50JCG14)
- ILC Replacement for MEDICAL ILLUMINATION CENTURION 021513 (CENTURION 021513 MEDICAL ILLUMINATION)
- ILC Replacement For HIKARI J 220V 200W 118MM (J 220V 200W 118MM)
- ILC Replacement for Osram Sylvania 4008321393845 replacement light bulb lamp (4008321393845 OSRAM SYLVANIA)
- ILC Replacement for Zoro 3v709 replacement light bulb lamp (3V709 ZORO)
- Current Halogen Light Bulbs