Shop All Halogen Light Bulbs
This Product is Discontinued
Current
Halogen Light Bulb, MR16, 20W (Discontinued)
Mfr # Q20MR16/C/FL40(BAB)
Zoro # G0348275
This Product is Discontinued
Key Features
- Voltage 12
- Shatter-Resistant No
- Watts 20
- Standards Meets 2012 Lighting Legislation Energy
- Bulb Color Temp. 2900K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # Q20MR16/C/FL40(BAB)
- Zoro # G0348275
- UPC # 043168990080
- Country of Origin United States
- Category Halogen Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-7/8" |
Max Overall Bulb Length | 1-7/8" |
Light Bulb Dia. | 2" |
Overall Length | 1 7/8 in |
Description
Halogen Lamp, Bulb Base Type 2-Pin (GX5.3), Bulb Beam Angle 40 Degrees , Bulb Shape MR16, Color Temperature 2700 K, Overall Length 1 7/8 in, Shatter-Resistant No, Voltage 12, Watts 20, Bulb Finish Clear, Dimmable Yes, Special Features Flood, ANSI Code BAB, Standards Meets 2012 Lighting Legislation Energy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.