Shop All Heat Lamps
This Product is Discontinued
Current
Halogen Heat Lamp, T3,750W (Discontinued)
Mfr # EJG-Q750T3/4CL
Zoro # G3337345
This Product is Discontinued
Key Features
- Shatter-Resistant No
- Average Bulb Life 400 hr.
- Max Overall Bulb Length 4-11/16"
- Bulb Primary Application Stage and Studio
- Bulb Base Type Recessed Single Contact (R7s)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # EJG-Q750T3/4CL
- Zoro # G3337345
- UPC # 043168237567
- Country of Origin Hungary
- Category Heat Lamps
Dimensions
Max Overall Bulb Length | 4-11/16" |
Max. Overall Bulb Length | 4-11/16" |
Light Bulb Dia. | 3/8" |
Overall Length | 4 3/4 in |
Bulb Dia. | 3/8 in |
Description
Miniature Halogen Bulb, Bulb Base Type Recessed Single Contact (R7s), Bulb Beam Angle 360 Degrees , Bulb Dia. 3/8 in, Bulb Shape T3, Color Temperature 3200K, Lumens 20,600 lm, Light Technology Halogen, Overall Length 4 3/4 in, Shatter-Resistant No, Trade Number EJG-Q750T3/4CL, Voltage 120V AC, Watts 750 W, Bulb Finish Clear, Dimmable Yes, ANSI Code EJG, Standards Meets 2012 Lighting Legislation Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.