Shop All Heat Lamps
This Product is Discontinued
Current
Halogen Heat Lamp, T3,2500W (Discontinued)
Mfr # QH2500T3/CL
Zoro # G0265036
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Overall Bulb Length 28-13/16"
- Bulb Finish Clear
- Bulb Technology Halogen
- Voltage 480V AC
- Bulb Base Type Ceramic Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # QH2500T3/CL
- Zoro # G0265036
- UPC # 043168228381
- Country of Origin Multiple
- Category Heat Lamps
Dimensions
Max. Overall Bulb Length | 28-13/16" |
Max Overall Bulb Length | 28-13/16" |
Light Bulb Dia. | 3/8" |
Overall Length | 28 3/4 in |
Bulb Dia. | 3/8 in |
Description
Miniature Halogen Bulb, Bulb Base Type Ceramic Sleeve, Bulb Beam Angle 180 Degrees , Bulb Dia. 3/8 in, Bulb Shape T3, Color Temperature 2400K, Light Technology Halogen, Overall Length 28 3/4 in, Shatter-Resistant No, Trade Number QH2500T3/CL, Voltage 480V AC, Watts 2,500 W, Bulb Finish Clear, Dimmable Yes, Special Features Heat Lamp, Standards Meets 2012 Lighting Legislation Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.