Shop All Halogen Light Bulbs
This Product is Discontinued
Current
Halogen Floodlight, PAR38, 90W (Discontinued)
Mfr # 80PARH1100FL30TP
Zoro # G5203667
This Product is Discontinued
Key Features
- Bulb Designation 80PARH1100FL30TP
- Bulb Shape PAR38
- Light Distribution Flood
- Voltage 120V AC
- Bulb Type Reflector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 80PARH1100FL30TP
- Zoro # G5203667
- UPC # 043168627061
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Max Overall Bulb Length | 5-5/16" |
Light Bulb Dia. | 4-3/4" |
Max. Overall Bulb Length | 5-5/16" |
Overall Length | 5 1/4 in |
Description
Halogen Lamp, Bulb Base Type Medium Screw (E26), Bulb Beam Angle 30 Degrees , Bulb Shape PAR38, Color Temperature 3000K, Lumens 1,600 lm, Light Technology Halogen, Overall Length 5 1/4 in, Shatter-Resistant No, Voltage 120V AC, Watts 80 W, Bulb Finish Clear, Dimmable Yes, Light Color White, Special Features Flood, Standards Meets 2012 DOE Legislation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.