Shop All Halogen Light Bulbs
Current
General Use Bi-Pin Halogen Bulb, 35W
Mfr # 34708
Zoro # G6405257
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology Halogen
- Bulb Primary Application General Purpose
- Bulb Type T3
- Bulb Shape T3
- Light Appearance Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 34708
- Zoro # G6405257
- UPC # 043168347082
- Country of Origin Hungary
- Category Halogen Light Bulbs
Details
Item | General Use Bi-Pin Halogen Bulb,35W |
Bulb Technology | Halogen |
Bulb Primary Application | General Purpose |
Bulb Type | T3 |
Bulb Shape | T3 |
Light Appearance | Clear |
Watts | 35 W |
Voltage | 12 V |
Lumens | 550 lm |
Description
General Use Bi-Pin Halogen Bulb,35W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Wb25x10029 LED replacement light bulb lamp (WB25X10029 LED)
- ILC Replacement for Robertson Sp68p/a (SP68P/A ROBERTSON)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 4000K Cool White Dimmable GU5.3 Base 24-Pack (LR21406-24PK)
- FEIT ELECTRIC LED A19 E26 BLK LGT 60W (A19/BLB/LED)
- ILC Replacement for Sylvania 75q/cl/mc/rp 120v replacement light bulb lamp (75Q/CL/MC/RP 120V SYLVANIA)
- ILC Replacement for Olympus 12v-100w Hal-l replacement light bulb lamp (12V-100W HAL-L OLYMPUS)
- ILC Replacement for Osram Sylvania 120par38/hal/fl30 120v replacement light bulb lamp (120PAR38/HAL/FL30 120V OSRAM SYLVANIA)
- ILC Replacement for Purex P03307/70518 replacement light bulb lamp (P03307/70518 PUREX)
- ILC Replacement for Eiko Q150w/s130v replacement light bulb lamp, 2PK (Q150W/S130V EIKO)
- ILC Replacement for Burton 6123 replacement light bulb lamp, 2PK (6123 BURTON)
- ILC Replacement for Osram Sylvania 58750 replacement light bulb lamp (58750 OSRAM SYLVANIA)
- Current Halogen Light Bulbs