Shop All Electronic Ballasts
This Product is Discontinued
Current
GENERAL ELECTRIC Halogen Transformer (Discontinued)
Mfr # GELT75A12012SL
Zoro # G4688853
This Product is Discontinued
Key Features
- Input Voltage 120V AC
- Output Voltage 12V AC
- Input Power 83 W
- Power Output 20 to 75W
- Min. Starting Temp. -20 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # GELT75A12012SL
- Zoro # G4688853
- UPC # 043168669450
- Country of Origin China
- Category Electronic Ballasts
Dimensions
Width | 1.3 in |
Height | 0.79 in |
Length | 2.1 in |
Details
Item | Halogen Transformer |
Input Voltage | 120V AC |
Output Voltage | 12V AC |
Input Power | 83 W |
Power Output | 20 to 75W |
Min. Starting Temp. | -20 Degrees F |
Ambient Temp. Range | 0 to 50 Degrees C |
Power Factor | 0.95 |
Input Current | 0.635 A |
Ballast Factor | 0.85 |
Output Current | 6.35 A |
Standards | RoHs Compliant, UL Recognized |
Description
Halogen Transformer, Input Voltage 120V AC, Output Voltage 12V AC, Input Power 83 W, Power Output 20 to 75W, Input Current 0.635 A, Output Current 6.35 A, Ballast Factor 0.85, Power Factor 0.95, Height 0.79 in, Length 2.1 in, Width 1.3 in, Ambient Temp. Range 0 to 50 Degrees C, Min. Starting Temp. -20 Degrees F, Standards RoHs Compliant, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.