Shop All Electronic Ballasts
This Product is Discontinued
Current
GENERAL ELECTRIC Halogen Transformer (Discontinued)
Mfr # GELT60A12011SL
Zoro # G4680453
This Product is Discontinued
Key Features
- Input Voltage 120V AC
- Output Voltage 11V AC
- Input Power 64 W
- Power Output 20 to 60W
- Length 2.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # GELT60A12011SL
- Zoro # G4680453
- UPC # 043168669375
- Country of Origin China
- Category Electronic Ballasts
Dimensions
Length | 2.09 in |
Height | 0.79 in |
Width | 1.3 in |
Details
Item | Halogen Transformer |
Input Voltage | 120V AC |
Output Voltage | 11V AC |
Input Power | 64 W |
Power Output | 20 to 60W |
Ballast Factor | 0.85 |
Ambient Temp. Range | 0 to 50 Degrees C |
Min. Starting Temp. | -20 Degrees F |
Standards | Class 2, RoHs Compliant, UL Recognized |
Output Current | 5 A |
Input Current | 0.5 A |
Power Factor | 0.95 |
Description
Halogen Transformer, Input Voltage 120V AC, Output Voltage 11V AC, Input Power 64 W, Power Output 20 to 60W, Input Current 0.5 A, Output Current 5 A, Ballast Factor 0.85, Power Factor 0.95, Height 0.79 in, Length 2.09 in, Width 1.3 in, Ambient Temp. Range 0 to 50 Degrees C, Min. Starting Temp. -20 Degrees F, Standards Class 2, RoHs Compliant, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.