Shop All Electronic Ballasts
This Product is Discontinued
Current
GENERAL ELECTRIC EMC Filtered Halogen Transformer (Discontinued)
Mfr # GELT75A12012RSL
Zoro # G4663181
This Product is Discontinued
Key Features
- Input Voltage 120V AC
- Output Voltage 12V AC
- Input Power 83 W
- Power Output 20 to 75W
- Output Current 6.35 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # GELT75A12012RSL
- Zoro # G4663181
- UPC # 043168669528
- Country of Origin China
- Category Electronic Ballasts
Dimensions
Height | 0.83 in |
Length | 2.52 in |
Width | 1.34 in |
Details
Item | EMC Filtered Halogen Transformer |
Input Voltage | 120V AC |
Output Voltage | 12V AC |
Input Power | 83 W |
Power Output | 20 to 75W |
Output Current | 6.35 A |
Standards | RoHs Compliant, UL Recognized |
Power Factor | 0.95 |
Ambient Temp. Range | 0 to 50 Degrees C |
Ballast Factor | 0.85 |
Min. Starting Temp. | -20 Degrees F |
Input Current | 0.635 A |
Description
EMC Filtered Halogen Transformer, Input Voltage 120V AC, Output Voltage 12V AC, Input Power 83 W, Power Output 20 to 75W, Input Current 0.635 A, Output Current 6.35 A, Ballast Factor 0.85, Power Factor 0.95, Height 0.83 in, Length 2.52 in, Width 1.34 in, Ambient Temp. Range 0 to 50 Degrees C, Min. Starting Temp. -20 Degrees F, Standards RoHs Compliant, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.