Shop All Decorative Light Bulbs
Current
Ge4Pk3.5W Sw Cac Bulb
Mfr # 92674
Zoro # G506874904
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 3.5W
- Bulb Finish Clear
- Max. Overall Bulb Length 3.11 in
- Average Bulb Life 15,000 hours
- Lumens 300 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 92674
- Zoro # G506874904
- UPC # 43168926744
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max. Overall Bulb Length | 3.11 in |
Width | 1.58 in |
Details
Watts | 3.5W |
Bulb Finish | Clear |
Average Bulb Life | 15,000 hours |
Lumens | 300 lm |
Bulb Color Temp. | 2700 K |
Bulb Shape | CAC |
Lamp Base | E12 Candelabra |
Bulb Technology | LED |
Material | Glass |
Dimmable | Dimmable |
Color | Soft White |
Voltage | 120V |
Color Rendering Index | 80 |
Lamp Count | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED Outdoor Mini Wall Pack Light, Photocell, 50000 Hour Life, UL Listed, 30K/40K/50K CCT (85527-SU)
- KILLARK Compact Fluorescent Light Fixture, GX24Q3 (NV2FG32)
- FEIT ELECTRIC LED T8/T12 96"" PP DL 42W (T96/865/AB/LED)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 40K (S9032)
- CURRENT GE LIGHTING 8.4W, G6 Miniature Incandescent Light Bulb (304)
- CURRENT GE LIGHTING 35W, T3 Miniature Halogen Light Bulb (Q35T3/12V/CL)
- CURRENT GE LIGHTING 25W, T4 Miniature Halogen Light Bulb (Q25G9/CD)
- SATCO 300 W PS35 Incandescent - Frost Silver Bowl - 1000 Hours - Mogul Base - 130V (S7982)
- SATCO 25 W S11 Incandescent - Clear - 1500 Hours - 210L - Intermediate Base (S3630)
- SATCO 40 W R14 Incandescent - Frost - 1500 Hours - 280L - European Base - 130V (S3396)
- LUMAPRO Miniature LED Bulb, 53 lm, 0.6W, Clear (168LED-1PK)
- Current Decorative Light Bulbs