Shop All Decorative Light Bulbs
Current
Ge2Pk 4W Sw Bc Rel Bulb
Mfr # 31740
Zoro # G806874888
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Bulb Finish Clear
- Bulb Technology LED
- Material Glass
- Bulb Shape BC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # 31740
- Zoro # G806874888
- UPC # 43168317405
- Country of Origin China
- Category Decorative Light Bulbs
Details
Voltage | 120V |
Bulb Finish | Clear |
Bulb Technology | LED |
Material | Glass |
Bulb Shape | BC |
Watts | 4W |
Lumens | 300 lm |
Lamp Base | E12 Candelabra |
Dimmable | Dimmable |
Color | Relax |
Bulb Color Temp. | 2700 K |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Battery, Lead Calcium, 6V, 6.5A/HR. (ELB 0607)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E26 Base, 5000K, 120V, Hi-Lumen (S11482)
- SOUTHWIRE Portable Work Light, Corded, 8000lm, LED (9270)
- FOTODIOX JDD Type 150 watt 120V E26 Frosted Halogen Light Replacement Modeling Bulb (BULB-150W)
- CURRENT GE LIGHTING 8.4W, G6 Miniature Incandescent Light Bulb (304)
- CURRENT GE LIGHTING 35W, T3 Miniature Halogen Light Bulb (Q35T3/12V/CL)
- CURRENT GE LIGHTING 25W, T4 Miniature Halogen Light Bulb (Q25G9/CD)
- ILC Replacement for Satco A3686 replacement light bulb lamp, 10PK (A3686 SATCO)
- INTENSE 200 watt J Type 118 mm 120 V Quartz Double Ended Lamp, White (IN2563174)
- SATCO 25 W G16 1/2 Incandescent - Satin White - 2500 Hours - 162L - Candelabra Base - 130V (A3925)
- ILC Replacement for Bulbrite 421040 replacement light bulb lamp, 4PK (421040 BULBRITE)
- Current Decorative Light Bulbs