Shop All Halogen Light Bulbs
Current
Ge2Pk 43W Clr Halo Bulb
Mfr # 78796
Zoro # G406872154
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Finish Clear
- Bulb Base Type E26
- Watts 43W
- Average Bulb Life 1,000 hours
- Height 5.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 78796
- Zoro # G406872154
- UPC # 43168787963
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Height | 5.0 in |
Max Overall Bulb Length | 7.75 in |
Width | 7.75 in |
Light Bulb Dia. | 2.37 in |
Details
Bulb Finish | Clear |
Bulb Base Type | E26 |
Watts | 43W |
Average Bulb Life | 1,000 hours |
Lumens | 750 lm |
Bulb Technology | Halogen |
Bulb Primary Application | Standard |
Bulb Shape | A19 |
Bulb Color Temp. | 2900 K |
Color Rendering Index | 100 |
Filament | CC-8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 200a23/rs 130v replacement light bulb lamp (200A23/RS 130V SYLVANIA)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (21U557)
- ILC Replacement for Osram Sylvania 64475 Halogen replacement light bulb lamp (64475 HALOGEN OSRAM SYLVANIA)
- ILC Replacement for Sterilight S8q-pa replacement light bulb lamp (S8Q-PA STERILIGHT)
- ILC Replacement For HIKARI JC 12V 20W BA15D (JC 12V 20W BA15D)
- ILC Replacement for Osram Sylvania FCR 64625 HLX replacement light bulb lamp (FCR 64625 HLX OSRAM SYLVANIA)
- ILC Replacement for Sylvania HLX 64638 replacement light bulb lamp (HLX 64638 SYLVANIA)
- ILC Replacement for Sylvania 58321 replacement light bulb lamp (58321 SYLVANIA)
- FEIT ELECTRIC Electric 150 W T4 Decorative Halogen Bulb 2200 lm Bright White (BPQ150/CL/MC/RP)
- ILC Replacement for Fiberstars System 2000 Long Life replacement light bulb lamp (SYSTEM 2000 LONG LIFE FIBERSTARS)
- ILC Replacement For OSRAM SYLVANIA EFM 64607 HALOGEN QUARTZ TUNGSTEN MR MR16 2PK (2PAK:WW-43RV-7)
- Current Halogen Light Bulbs