Shop All Electronic Ballasts
Current
Ge240Res120-Diy Ballast
Mfr # 93893
Zoro # G706903220
$28.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ballast Type Program / Rapid Start
- Height 1.18 in
- Wiring Type Parallel
- Ballast Factor Normal
- Sound Rating A (20-24 decibels)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # 93893
- Zoro # G706903220
- UPC # 43168938938
- Country of Origin China
- Category Electronic Ballasts
Dimensions
Height | 1.18 in |
Width | 5.55 in |
Length | 9.5 in |
Details
Ballast Type | Program / Rapid Start |
Wiring Type | Parallel |
Ballast Factor | Normal |
Sound Rating | A (20-24 decibels) |
Standards | cUL Listed, NRCan, UL Class P, UL Listed, UL Type 1 Outdoor, UL Type HL, FCC Part 18 Class B at 120 volts |
Number of Lamps | 1 |
Product Technology | Linear Fluorescent |
Starting Method | Rapid start |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 0.7W, T1 Miniature Incandescent Light Bulb (7219-10PK)
- ILC Replacement for Osram Sylvania 60par/cap/spl/nfl25 replacement light bulb lamp (60PAR/CAP/SPL/NFL25 OSRAM SYLVANIA)
- METALUX Iaf 4 Lmp Tdm 8' Ind Aper Upt Elt Bal T8 (8TIAF-232-UNV-EB81-U)
- GE LAMPS LED Lamp, PL Horizontal, 2700K Bulb Color (LED9G24Q-H/827)
- CURRENT GE LIGHTING 110/107 Watts, 1 Lamps, HID Ballast (GEMH100-SLJ-MV)
- CURRENT GE LIGHTING 53 Watts, 2 Lamps, Electronic Ballast (GE232-120-RES)
- UNIVERSAL Wat Reducer Fluorescent 277VAc Ballast (827-SLH-TC-P)
- ILC Replacement For UNIVERSAL 188639 (188639)
- GE LAMPS GE LIGHTING 65 to 68 Watts, 4 Lamps, Electronic Ballast (GE454-MV-PS90-F)
- ILC Replacement for Ballast Ul-806-slh-tc-p Ship (UL-806-SLH-TC-P SHIP)
- ADVANCE PHILIPS ADVANCE 107 Watts, 2 Lamps, Electronic Ballast (IOP-2P59-N)
- Current Electronic Ballasts