Shop All Halogen Light Bulbs
Current
GE Lighting 97674 500W Quartzline Halogen Heavy Duty Lamp; 2 Pack
Mfr # 578684
Zoro # G603720333
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 578684
- Zoro # G603720333
- Country of Origin Hungary
- Category Halogen Light Bulbs
Description
Features
- 500W.
- 120V.
- Quartz line Halogen Heavy Duty Lamp.
- T3 Shape.
- Maximum Overall Length - 4.68 in.
- R7s Base.
- 2000 Hours Life.
- 11,100 Lumens.
- 2950 Degrees Kelvin Color Temperature.
- 2 Pack.
- Dimension - 3 x 1 x 7 in.
- Item Weight - 0.08 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 29811n replacement light bulb lamp (29811N DAMAR)
- JUNO LIGHTING TC1 4-in. New Construction Non IC Housin (TC1)
- LEVITON Plastic Medium Base Lampholder (01403-000)
- ILC Replacement for Verilux Vt10 replacement light bulb lamp (VT10 VERILUX)
- ILC Replacement for Vermont Precision 24V 300w replacement light bulb lamp (24V 300W VERMONT PRECISION)
- ILC Replacement for Damar Hl150bt15/sw/ssfc Safe-shield replacement light bulb lamp (HL150BT15/SW/SSFC SAFE-SHIELD DAMAR)
- ILC Replacement for Kichler 5903 CLR replacement light bulb lamp (5903 CLR KICHLER)
- ILC Replacement for Hikari M-01025 replacement light bulb lamp (M-01025 HIKARI)
- ILC Replacement for Sylvania 14592 replacement light bulb lamp (14592 SYLVANIA)
- ILC Replacement for ECE H11 replacement light bulb lamp (H11 ECE)
- ILC Replacement for Lumapro 20t4q/12v replacement light bulb lamp, 2PK (20T4Q/12V LUMAPRO)
- Current Halogen Light Bulbs