Shop All Halogen Light Bulbs
Current
GE Lighting 97664 25W Quartz Halogen Lamp; 2 Pack
Mfr # 743882
Zoro # G303718586
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 743882
- Zoro # G303718586
- Country of Origin China
- Category Halogen Light Bulbs
Description
Features
- 25W.
- Quartz Halogen Lamp.
- T4 Bulb Shape.
- 2 Pin G8 Base.
- 120V.
- CC-2V Filament Design.
- 1.77 in. Maximum Overall Length.
- 1.34 in. LCL.
- 1,500 Hours.
- Do Not Touch With Bare Skin.
- 2 Pack.
- Dimension - 3 x 0.5 x 7 in.
- Item Weight - 0.09 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Canon Wg1-0453-000 Stepper Alignment Lamp replacement light bulb lamp (WG1-0453-000 STEPPER ALIGNMENT LAMP CANON)
- SATCO 120 W PAR38 Incandescent - Clear - 2000 Hours - 1740L - Side Prong Base - 120V (S4802)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (7387-1PK)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV4D)
- ILC Replacement for Lionel TOY Train L797 replacement light bulb lamp (L797 LIONEL TOY TRAIN)
- ILC Replacement for ETC Source 4 PAR & Parnel replacement light bulb lamp (SOURCE 4 PAR & PARNEL ETC)
- ILC Replacement for GE GENERAL ELECTRIC G.E Q100CL/DC/2V (Q100CL/DC/2V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Ushio EKE Ushio Brand (EKE USHIO BRAND USHIO)
- ILC Replacement for Maquet Ecl-0001 replacement light bulb lamp (ECL-0001 MAQUET)
- ILC Replacement for Westinghouse 03617 -outlawed Replaced BY 60 W. replacement light bulb lamp (03617 -OUTLAWED REPLACED BY 60 W. WESTINGHOUSE)
- ILC Replacement for Reichert 11148 replacement light bulb lamp (11148 REICHERT)
- Current Halogen Light Bulbs