Shop All Flood & Spot Light Bulbs
This Product is Discontinued
Current
GE LIGHTING 90W, PAR38 Halogen Light Bulb (Discontinued)
Mfr # 90PAR/HIR/3K/FL25
Zoro # G4478537
This Product is Discontinued
Key Features
- Bulb Designation 90PAR/HIR/3K/FL25
- Standards Meets 2012 DOE Legeslation
- Average Bulb Life 3000 hr.
- Max Overall Bulb Length 5-5/16"
- Bulb Type Reflector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 90PAR/HIR/3K/FL25
- Zoro # G4478537
- UPC # 043168627160
- Country of Origin United States
- Category Flood & Spot Light Bulbs
Dimensions
Max Overall Bulb Length | 5-5/16" |
Max. Overall Bulb Length | 5-5/16" |
Light Bulb Dia. | 4-3/4" |
Overall Length | 5 1/3 in |
Description
Halogen Lamp, Bulb Base Type Medium Screw (E26), Bulb Beam Angle 25 Degrees , Bulb Shape PAR38, Color Temperature 3000 K, Lumens 1900, Overall Length 5 1/3 in, Shatter-Resistant No, Voltage 120, Watts 90, Bulb Finish Clear, Dimmable Yes, Special Features Flood, Standards Meets 2012 DOE Legeslation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.