Shop All Halogen Light Bulbs
Current
GE Lighting 82110 50W Reveal Quartz Halogen Flood Light
Mfr # 777302
Zoro # G803718611
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 777302
- Zoro # G803718611
- Country of Origin China
- Category Halogen Light Bulbs
Description
Features
- 50W.
- 12V.
- Reveal Quartz Halogen Flood Light.
- Exclusive Constant Color Technology.
- Cover guard Glass.
- 2 Pin GX5.3 Base.
- C-6 Filament Design.
- 1.88 in. Maximum Overall Length.
- 3,000 Hours Rated Life.
- Protective Cover For Use In Open Fixtures.
- Protects Against UV Fading.
- Neodymium Baked Into Glass Filtering Out Dull Yellow Rays.
- Dimension - 4.25 x 1 x 7 in.
- Item Weight - 0.15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Flowtron Bf-75 replacement light bulb lamp (BF-75 FLOWTRON)
- ILC Replacement for GE General Electric G.E F35/cx41/u6/wm LED Replacement replacement light bulb lamp (F35/CX41/U6/WM LED REPLACEMENT GE GENERAL ELECT)
- SUNLITE Commercial 7,000 Lumen Outdoor 1 Head LED Standing Work Light, Cool White 4000K (88176-SU)
- KEYSTONE 4000K 11" Rectangular LED Kit, KT-RKIT-RP-11-4000-840-VDIM (KT-RKIT-RP-11-4000-840-VDIM)
- ILC Replacement for Satco S4196 replacement light bulb lamp (S4196 SATCO)
- ILC Replacement for Schott 1190 replacement light bulb lamp (1190 SCHOTT)
- DESIGNERS EDGE L96 BULB HALOGEN 250W 130V 3 IN (L-96)
- ILC Replacement for Bulbrite 617135 replacement light bulb lamp (617135 BULBRITE)
- ILC Replacement for Skytron DKK H24100 replacement light bulb lamp (DKK H24100 SKYTRON)
- ILC Replacement for Steris Polaris 34 Inch Reflector replacement light bulb lamp (POLARIS 34 INCH REFLECTOR STERIS)
- ILC Replacement for GE General Electric G.E Q250par/sp10 replacement light bulb lamp (Q250PAR/SP10 GE GENERAL ELECTRIC G.E)
- Current Halogen Light Bulbs