Shop All Electronic Ballasts
This Product is Discontinued
Current
GE LIGHTING 77 Watts, 1 Lamps, HID Ballast (Discontinued)
Mfr # GEMH-70-SLJ-MV
Zoro # G2521224
This Product is Discontinued
Key Features
- Ballast Lamp Type Metal Halide
- Input Voltage 120/277V AC
- Ballast Voltage 120
- Ballast Start Type Pulse
- Ballast Max. Lamp Watts 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # GEMH-70-SLJ-MV
- Zoro # G2521224
- UPC # 043168875462
- Country of Origin China
- Category Electronic Ballasts
Dimensions
Width | 2 9/16 in |
Dimension B | 1 1/2 in |
Dimension A | 2 1/2 in |
Length | 7 5/16 in |
Height | 2 3/16 in |
Description
Ultramax(TM) eHID, Electronic, HID Ballast, Ballast Start Type Pulse, ANSI Code M98/M143/M139/C143/C139, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 70 W, Input Voltage 120/277V AC, Input Watts 77W, -4 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 130Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.