Shop All Incandescent Light Bulbs
Current
GE Lighting 75339 25W Amber Flame Shaped Bulb; 2 Pack
Mfr # 154346
Zoro # G903999910
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # 154346
- Zoro # G903999910
- Country of Origin Philippines
- Category Incandescent Light Bulbs
Description
Features
- 25W.
- Amber Flame Shaped Bulb.
- Multi-Purpose Decorative.
- Medium Base.
- 2 Pack.
- Dimension - 5.5 x 2 x 7 in.
- Item Weight - 0.16 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 5000K Soft Daylight Light, 800 Lumens, 8PK (862720)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 2700K Warm White Dimmable E26 Base 24-Pack (LR21420-24PK)
- ILC Replacement for PHILIPS F34/CW/RS/EW REPLACED BY (F34/CW/RS/EW REPLACED BY PHILIPS)
- MAXIM LIGHTING Wafer 7 RD LED Surface Mount 3000K (58712WTWT)
- CURRENT GE LIGHTING 6.0W, S6 Incandescent Light Bulb (6S6/3)
- CURRENT GE LIGHTING 25W, R14 Incandescent Light Bulb (25R14SC/SP)
- CURRENT GE LIGHTING 25W, G25 Incandescent Light Bulb (25G25/W)
- CURRENT GE LIGHTING 7.5W, S11 Incandescent Light Bulb (7 1/2S-130V)
- CURRENT GE300W CLR STD LGT Bulb (73788)
- CURRENT GE LIGHTING 25W, CA10 Incandescent Light Bulb (25CAC)
- GE LAMPS GE LIGHTING 20W, T6 1/2 Incandescent Light Bulb (20T61/2DC/F)
- Current Incandescent Light Bulbs