Shop All Decorative Light Bulbs
Current
GE Lighting 75224 40W Candle Shaped Light Bulb Pack of 5
Mfr # 154567
Zoro # G803701309
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # 154567
- Zoro # G803701309
- Country of Origin Philippines
- Category Decorative Light Bulbs
Description
Features
- 40W.
- Candle Shaped Light Bulb.
- Candelabra Base.
- Multi-Purpose Decorative.
- 4.12 in. Maximum Overall Length.
- 1,500 Hours Rated Life.
- 6 Pack.
- Dimension - 6.38 x 1.4 x 10 in.
- Item Weight - 0.28 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Plug-In CFL Bulb, 40W, 3150 lm, 3000K (FT40DL/830/RS/ECO)
- ELCO LIGHTING Mini Connector Track Accessory (EC808W)
- SATCO 4-Watt CA11 LED Lamp - Satin Spun Clear Candelabra Base 2700K 120V (S11302)
- METALUX A12 2'X4' #12 .125 Lns For G, Gr8, Gc&Gc8 (A12-125-24GC-U)
- CURRENT GE LIGHTING 8.4W, G6 Miniature Incandescent Light Bulb (304)
- CURRENT GE LIGHTING 35W, T3 Miniature Halogen Light Bulb (Q35T3/12V/CL)
- CURRENT GE LIGHTING 25W, T4 Miniature Halogen Light Bulb (Q25G9/CD)
- LUMAPRO LUMAPRO 2.7W, G3 1/2 Miniature Incandescent Light Bulb (1445-2PK)
- INTENSE DL-13-R 13 watts PL13 Lamps, Red (IN2563164)
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Light Bulb (240V/MB-1)
- ILC Replacement for Light Bulb / Lamp 40f15/cl 120v replacement light bulb lamp, 2PK (40F15/CL 120V LIGHT BULB / LAMP)
- Current Decorative Light Bulbs