Shop All Decorative Light Bulbs
Current
GE Lighting 75223 25W Clear Candle Shaped Bulb Pack of 5
Mfr # 165075
Zoro # G503701319
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # 165075
- Zoro # G503701319
- Country of Origin Philippines
- Category Decorative Light Bulbs
Description
Features
- 25W.
- Color - Clear.
- Candle Shaped Bulb.
- Candelabra Base.
- 220 Lumens.
- Maximum Overall Length - 4.12 in.
- 6 Pack.
- Dimension - 6.38 x 1.4 x 10 in.
- Item Weight - 0.28 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Incandescent R Br R30 Br30, Replacement For Ah Lighting, Br30/65/Fl (BR30/65/FL)
- ETI LED Flush Mount Light, 11.5W, 4000K, 830 lm (54483141)
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 27K (S29835)
- STREAMLIGHT Handheld Flashlight, LED, 2.7 oz, Tan (88813)
- CURRENT GE LIGHTING 8.4W, G6 Miniature Incandescent Light Bulb (304)
- CURRENT GE LIGHTING 25W, T4 Miniature Halogen Light Bulb (Q25G9/CD)
- CURRENT GE LIGHTING 35W, T3 Miniature Halogen Light Bulb (Q35T3/12V/CL)
- LUMAPRO LUMAPRO 8W, G6 Miniature Incandescent Light Bulb (1155-1PK)
- SATCO 30 W sealed beam - PAR36 - 300 Hours - Screw Terminal Base - 6.2V (S4323)
- ILC Replacement for Westinghouse 03768 replacement light bulb lamp, 4PK (03768 WESTINGHOUSE)
- ILC Replacement for Satco S3786 replacement light bulb lamp, 4PK (S3786 SATCO)
- Current Decorative Light Bulbs