Shop All Incandescent Light Bulbs
Current
GE LIGHTING 7.0W, C7 Incandescent Light Bulb
Mfr # 7C7-130V
Zoro # G3778354
Sold in multiples of 12 for $19.08
$19.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape C7
- Bulb Base Type Candelabra Screw (E12)
- Watts 7 W
- Lumens 46 lm
- Light Appearance 2700 to 2999K, Soft White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # 7C7-130V
- Zoro # G3778354
- UPC # 043168117920
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 2-1/8" |
Light Bulb Dia. | 7/8" |
Max Overall Bulb Length | 2-1/8" |
Bulb Dia. | 7/8 in |
Overall Length | 2 1/8 in |
Description
Incandescent Bulb, Bulb Base Type Candelabra Screw (E12), Bulb Shape C7, Bulb Finish Clear, Color Temperature 2700K, Lumens 46 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 7C7 TRAY, Voltage 130V AC, Watts 7 W, Bulb Beam Angle 360 Degrees , Rated Life 3,000 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 1/8 in, Standards Meets 2012 Lighting Legislation Energy
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Gr8 3 Lmp, 2X4 Fl Trof, Elt Bal (2), T8 (2GR8-332A-UNV-EB82-U)
- PROGRESS LIGHTING Eclipse 1-Light Wall Sconce, 100 W, Brushed Nickel (P7170-09)
- HANDY BRIGHT Work Light B/O Ylw/Blk (HB-MC12/4)
- STREAMLIGHT STRION LED LIGHT ONLY (SR74300)
- CURRENT GE LIGHTING 7.5W, S11 Incandescent Light Bulb (7 1/2S-130V)
- CURRENT GE 100W Heat Bulb (93130228)
- CURRENT GE LIGHTING 40W, R16 Incandescent Light Bulb (40R16/CD)
- CURRENT GE LIGHTING 25W, R14 Incandescent Light Bulb (25R14SC/SP)
- CURRENT GE LIGHTING 3.0W, S6 Incandescent Light Bulb (3S6/5)
- CURRENT GE LIGHTING 6.0W, S6 Incandescent Light Bulb, Lumens: 41 (6S6/7)
- ILC Replacement for Hikari P25/10, 120v/150w E26 replacement light bulb lamp (P25/10, 120V/150W E26 HIKARI)
- Current Incandescent Light Bulbs