Shop All Fluorescent Light Bulbs
Current
GE Lighting 69844 T8 SPP50 Fluorescent Bulb - Pack Of 12
Mfr # 170619
Zoro # G603710877
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # 170619
- Zoro # G603710877
- Country of Origin United States
- Category Fluorescent Light Bulbs
Description
Features
- Ecolux T8 Fluorescent Bulb
- Power - 32W
- Medium Bi-Pin
- 30,000 Hours
- Maximum Overall Length - 47.78 in.
- 2,725 Lumens
- Color Temperature - 5,000 Kelvin
- CRI - 80
- TCLP Compliant
- Low Mercury Content
- Local Recycling Laws Apply.
- Size - 4 ft.
- Pack Of 12
- Dimension - 49 x 2 x 1 in.
- Item Weight - 0.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 69a21/ts 130v replacement light bulb lamp, 4PK (69A21/TS 130V PHILIPS)
- ILC Replacement for Sylvania 14513 replacement light bulb lamp (14513 SYLVANIA)
- ILC Replacement for National Fpl24ex-5000k replacement light bulb lamp (FPL24EX-5000K NATIONAL)
- NEBO Nebo 3005072 Inspector RC 360 Lumens Black LED Pen Light; AAA Battery (3005072)
- CURRENT GE 54W T5 850 Fluo Bulb (69834)
- CURRENT Fluorescent Linear Lamp, T12, Warm, 3000K (F14T12/KB)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/XL/CW)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F4T5/CW)
- CURRENT Fluorescent Lamp, T5, Daylight, 6500K, Watts: 8.0 W (F8T5/D)
- CURRENT Fluorescent Linear Lamp, T12, Cool, 4100K (F15T12/CW)
- ILC Replacement for Philips Pl-l 18w/830/4p replacement light bulb lamp (PL-L 18W/830/4P PHILIPS)
- Current Fluorescent Light Bulbs