Shop All Fluorescent Light Bulbs
Current
GE Lighting 69833 54W T5 841 Fluorescent Light Bulb - Pack Of 16
Mfr # 172119
Zoro # G003710965
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 172119
- Zoro # G003710965
- Country of Origin China
- Category Fluorescent Light Bulbs
Description
Features
- Fluorescent Light Bulb
- Power - 54W
- High Output
- Nominal Length - 45.2 in.
- Miniature Bi-Pin G5 Base
- 4,100 Kelvin Color Temperature
- 5000 Initial Lumens
- 36,000 Hours
- CRI - 85
- TCLP Compliant
- Retrofit Recommended
- Compatible With GE Ballast 29726.
- Pack Of 16
- Dimension - 45.2 x 0.63 x 0.63 in.
- Item Weight - 0.24 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20292-BL/FST)
- COLEMAN Lantern Propane 2 Mantle (2000026391)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75763)
- ILB GOLD Bulb, Incandescent Tubular, Replacement For Donsbulbs 60T10-130V, 2PK (60T10-130V)
- CURRENT Fluorescent Lamp, T5, Daylight, 6500K, Watts: 8.0 W (F8T5/D)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/XL/CW)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F4T5/CW)
- CURRENT Fluorescent Linear Lamp, T12, Warm, 3000K (F14T12/KB)
- CURRENT GE 54W T5 850 Fluo Bulb (69834)
- CURRENT Fluorescent Linear Lamp, T12, Cool, 4100K (F15T12/CW)
- ILC Replacement for Hera T4 10W CW replacement light bulb lamp (T4 10W CW HERA)
- Current Fluorescent Light Bulbs