Shop All Decorative Light Bulbs
Current
GE Lighting 66105 25W Frosted Bent Tip Light Bulb; 2 Pack - Pack Of 4
Mfr # 154560
Zoro # G804014941
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 154560
- Zoro # G804014941
- Country of Origin Philippines
- Category Decorative Light Bulbs
Description
Features
- Frosted Bent Tip Light Bulb
- 2 Pack
- Power - 25W
- Multi-Purpose Decorative
- Candelabra Base
- Maximum Overall Length - 4.13 in.
- 210 Lumens
- 1,500 Hours
- Pack Of 4
- Dimension - 6.8 x 4.2 x 1.2 in.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips S10 Starter, 4PK (S10 STARTER PHILIPS)
- ACCESS LIGHTING Cassi, 2 Light LED Wall Sconce, Brushed Steel Finish, Opal Glass (20416LEDDLP-BS/OPL)
- LUMAPRO LUMAPRO LED Temporary Job Site Light (24K354)
- STREAMLIGHT Coyote No 350 lm (88073)
- CURRENT GE LIGHTING 8.4W, G6 Miniature Incandescent Light Bulb (304)
- CURRENT GE LIGHTING 25W, T4 Miniature Halogen Light Bulb (Q25G9/CD)
- CURRENT GE LIGHTING 35W, T3 Miniature Halogen Light Bulb (Q35T3/12V/CL)
- LUMAPRO Miniature Halogen Bulb, 203 lm, 2.0W, Clear (G9LED)
- SATCO 25 W HX10.5 Incandescent - Clear - 1500 Hours - 175L - Candelabra Base - 120V - 2-Pack (S3744)
- ILC Replacement for GRAINGER 6V088 (6V088 GRAINGER)
- SATCO 60 W ST19 Incandescent - Clear - 3000 Hours - 240L - Medium Base - 120V (S2423)
- Current Decorative Light Bulbs